FESTO 151673 PROXIMITY SWITCH SMEO-1-S6-C
SMEO-1 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-1-S6-C
Rubix:119A4609
Manufacturer :151673
EAN:4052568117023

Documents
Product details : FESTO 151673 PROXIMITY SWITCH SMEO-1-S6-C
Proximity Sensor SMEO-1-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Block design, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 151x142x29 mm |
|---|---|
| Logistic Weight | 76,82 g |
| Type | smeo |
| Min. tension | 0 V |
| Max. tension | 250 V |
| Material | epoxy resin, pc, pet, steel, tpe-o, zinc die-cast, pvc |
Show UNSPSC/ECL@SS
£ 114.58 excl. VAT
/ Each
£ 137.50 incl. VAT
- Delivery usually within ( 16 ) days