FESTO 538236 COLOUR SENSOR SOEC-RT-Q50-PS-S-7L
SOEC color sensor
See technical informationSee documentsReferences
Festo:SOEC-RT-Q50-PS-S-7L
Rubix:121A7591
Manufacturer :538236
EAN:4052568175399

Documents
Product details : FESTO 538236 COLOUR SENSOR SOEC-RT-Q50-PS-S-7L
Colour sensor SOEC-RT-Q50-PS-S-7L Block design Design=Block design, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 54,5 g |
|---|---|
| Type | soec |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | abs |
Show UNSPSC/ECL@SS
£ 979.29 excl. VAT
/ Each
£ 1,175.15 incl. VAT
- Delivery usually within ( 2 ) days