FESTO 543863 PROXIMITY SWITCH SME-8M-DS-24V-K-5,0-OE


Proximity switch SME-8

References
festo:SME-8M-DS-24V-K-5,0-OE
rubix:119A8961
manufacturer :543863
ean:4052568091798
SME-8M-DS-24V-K-5,0-OE Proximity Sensor
brand logo
Technical specifications
TypeSME
Min. tension5 V
Max. tension30 V
See all Specifications

Product details : FESTO 543863 PROXIMITY SWITCH SME-8M-DS-24V-K-5,0-OE


Magnetic Reed cylinder switch for T-slot, can be pushed in lengthways.

Strengths

Measuring principle: magnetic reed
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x10x140 mm
Logistic Weight68,21 g
TypeSME
Min. tension5 V
Max. tension30 V
Show UNSPSC/ECL@SS
£ 39.77 excl. VAT
/ Each
£ 47.72 incl. VAT
  • In stock: Next day delivery