FESTO 150011 PROXIMITY SWITCH SMEO-4U-K-LED 230
SMEO-4 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-4U-K-LED-230
Rubix:119A9091
Manufacturer :150011
EAN:4052568068660

Documents
Product details : FESTO 150011 PROXIMITY SWITCH SMEO-4U-K-LED 230
Proximity Sensor SMEO-4U-S-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Round, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistic Weight | 72,31 g |
|---|---|
| Type | smeo |
| Min. tension | 12 V |
| Max. tension | 250 V |
| Material | pet, tpe-o, tpe-u |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- Delivery usually within ( 16 ) days