Switch Series D-M9#W(V)
Type | Solid State Auto Switch |
---|---|
Min. tension | 4.5 V |
Max. tension | 28 V |
Logistics dimensions (L x W x H) | 28x5x4 mm |
---|---|
Logistic Weight | 30 g |
Type | Solid State Auto Switch |
Min. tension | 4.5 V |
Max. tension | 28 V |
Connection | 3-Wire |
Cable length | 3 m |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days