FESTO 547860 PROXIMITY SWITCH SMT-8G-PS-24V-E-0,3Q-M8D
Proximity switch SMT-8G
See technical informationSee documentsReferences
Festo:SMT-8G-PS-24V-E-0,3Q-M8D
Rubix:119A2885
Manufacturer :547860
EAN:4052568093020

Documents
Product details : FESTO 547860 PROXIMITY SWITCH SMT-8G-PS-24V-E-0,3Q-M8D
Electronic proximity switch for T-slot, can be inserted from the side, design optimised for grippers
Strengths
- Measuring principle: magneto-resistive
- SMT-8G: design ideal for gripper sensing
- Insertable in the slot lengthwise or from above
- LED switching status indication
- Cable length 0.3, 2.5, 5 m
Technical specifications
Attributes
| Logistic Weight | 15,6 g |
|---|---|
| Type | smt |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa-reinforced, tpe-u |
Show UNSPSC/ECL@SS
£ 49.88 excl. VAT
/ Each
£ 59.86 incl. VAT
- In stock: Next day delivery