Sensor
Type | sensor |
---|---|
Min. tension | 30 V |
Max. tension | 30 V |
Type | sensor |
---|---|
Min. tension | 30 V |
Max. tension | 30 V |
Material | polyamide (housing);polyurethane (cable sheath);stainless steel (locking screw) |
Cable length | 0.3 m |
Min. temperature | -20 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days