Proximity switch SME-8
Type | proximity sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Type | proximity sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Material | pa;high-alloy stainless steel |
Connection | 2-wire;cable |
Cable length | 2.5 m |
Min. temperature | -40 °C |
Max. temperature | 70 °C |
In stock: Next day delivery