References
SMC:D-MP100C
Rubix:265A1238
Manufacturer :01659452
EAN:3618036132779

Technical specifications
| Type | actuator position sensor |
|---|---|
| Min. tension | 15 V |
| Max. tension | 30 V |
Documents
Product details : SMC D-MP100C
Actuator stroke position is detected with an analogue signal
IO-Link compatible
Directly slotted into the actuator groove
Repeatability of 0.1 mm
4 measurement ranges
Flexible switch output.
Strengths
Measuring range: 25mm, 50mm, 100mm and 200mm.
Applicable Cylinder: MB, CQ2, MGP, CXSJ, CP96, C96 and C55.
Compatible IO-Link.
Analogue output: Voltage output (0 to 10 [V]), Current output (4 to 20 [mA]).
Analogue output can be reversed.
Setting is available by simply touching the touch pad.
Lead wire connection: Separate line, M8-4pin and M12-4 pin.
Technical specifications
Attributes
| Type | actuator position sensor |
|---|---|
| Min. tension | 15 V |
| Max. tension | 30 V |
| Cable length | 0.3 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 289.82 excl. VAT
/ Each
£ 347.78 incl. VAT
- Delivery usually within ( 4 ) days