References
Camozzi:CSH-253
Rubix:215A4264
Manufacturer :CSH-253

Documents
Product details : CAMOZZI CSH-253 REED SWITCH
The magnetic proximity switches define the position of the piston in cylinders or grippers. When the internal contact is actuated by a magnetic field, the sensors complete an electrical circuit and provide an output signal to actuate directly a solenoid valve or a PLC. A LED diode shows when the internal magnetic contact is closed. The electronic versions are suggested for heavy duty with frequent operations and strong vibrations.
Technical specifications
Attributes
| Type | proximity switch |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | plastic (body);polyvinyl chloride (cable);polyvinyl chloride with nitro buna rubber (connector);polyurethane (connector body) |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Usually arrives within 14 working days
