FESTO 9189 COMMON SUPPLY MANIFOLD PAL-5-1/4-3
PAL P manifold strip
See technical informationSee documentsReferences
Festo:PAL-5-1/4-3
Rubix:110A5292
Manufacturer :9189
EAN:4052568065492

Documents
Product details : FESTO 9189 COMMON SUPPLY MANIFOLD PAL-5-1/4-3
Common supply manifold PAL-5-1/4-3 Max. number of valve Positions=3, Product weight=405 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/8, Materials information for sub-base=Aluminium
Technical specifications
Attributes
| Logistic Weight | 284,6 g |
|---|---|
| Type | p supply manifold for tiger classic |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
- Delivery usually within ( 2 ) days