FESTO 7216 TERMINAL PLUG KSV-PK-4


KSV Coupling Plug

References
festo:KSV-PK-4
rubix:118A3240
manufacturer :7216
ean:4052568001513
KSV-PK-4 Terminal plug
brand logo
Technical specifications
TypeKSV and KDVF Coupling Plugs
See all Specifications

Product details : FESTO 7216 TERMINAL PLUG KSV-PK-4


Terminal plug KSV-PK-4 Nominal size=3,4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1, Pneumatic Connection=For tubing outside diameter 6 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x40x10 mm
Logistic Weight4,97 g
TypeKSV and KDVF Coupling Plugs
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ 10 pieces
£ 53.04 incl. VAT
  • Delivery usually within ( 6 ) days