Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 30681 COVER PLATE PRSB-3/8-B
FESTO 30681 COVER PLATE PRSB-3/8-B
PRSB blanking plate
References
festo:
PRSB-3/8-B
rubix:
109A0129
manufacturer :
30681
ean:
4052568022709
Technical specifications
Type
Blanking plate for Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 30681 COVER PLATE PRSB-3/8-B
Blanking plate PRSB-3/8-B For 1 unused Position on manifold.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
34
x
106
mm
Logistic Weight
70,8
g
Type
Blanking plate for Tiger 2000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.29
excl. VAT
/
Each
£
27.95
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3110 06 00
FESTO 132929 CARTRIDGE
CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
FESTO 192290 RETAINING CLIP MKRS-23-B
FESTO 161356 SLOT NUT
FESTO 9191 COMMON SUPPLY MANIFOLD PAL-5-1/4-5
FESTO 8030299 EXTENSION NPFC-E1-2G14-FM
FESTO 205257 UNION NUT MCK-PK-4-R
FESTO 6281 RING PIECE LK-1/8-PK-6-KU
FESTO 158413 SLOT NUT NSTL-50
FESTO 7558 MULTI-PLUG KSV-8
FESTO 132925 CARTRIDGE
FESTO 132854 CARTRIDGE
FESTO 132944 CARTRIDGE
FESTO 132633 CARTRIDGE