References
IMI Norgren:B72G-2AK-AL1-RMN
Rubix:119A6251

Product details : NORGREN B72G-2AK-AL1-RMN FIL/REG 1/4 PTF 150 PSI
Technical specifications
Attributes
| Material | zinc |
|---|---|
| Connection 1 | 1/4 npt |
| Filter fineness | 5 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 284.97 excl. VAT
/ Each
£ 341.96 incl. VAT
- Usually arrives within 14 working days
