SEALEY 11DRAWS/SROLLERCABIN PTB105511SS
PTB105511SS PREMIER HEAVY-DUTY EXTRA-WIDE ROLLCAB 11 DRAWER 1055MM - STAINLESS STEEL
See technical informationReferences
Sealey:PTB105511SS
Rubix:163A4636
Manufacturer :PTB105511SS
Product details : SEALEY 11DRAWS/SROLLERCABIN PTB105511SS
• Heavy-duty welded steel construction for strength and durability.
• Anti-fingerprint stainless steel finish, both solvent and rust resistant.
• Ball-bearing drawer slides provide superior performance and carry heavier loads, double sets on large drawers.
• All drawers have full width sand blasted aluminium 'Lift & Latch' drawer pulls, making easy-access while preventing inadvertent opening when box is being moved.
• Tubular chrome plated exterior side handle.
• Non-slip drawer liners supplied for all drawers.
• Heavy-duty Ø125mm Mag style castors, two swivel with toe brakes and two fixed on rollcabs.
• Integral locking system locks all drawers with the turn of a key.
• Supplied with two keys.
• Use with Model No. PTB104008SS Topchest or as a standalone unit.
• Overall Size (W x D x H): 1055 x 460 x 1030mm.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 10 Year Guarantee*.
• Model No. PTB105511SS
Strengths
Premier™ Heavy-Duty Extra-Wide Rollcab 11 Drawer 1055mm - Stainless Steel
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,499.93 excl. VAT
/ Each
£ 1,799.92 incl. VAT
- Usually arrives within 14 working days

