BUNKER 08242 56 10 DRAWER WORKSTATION GREY

Draper

See technical information

References

Bunker:08242
Rubix:381A7214
Manufacturer :08242
EAN:5059482038273
brand logo

Technical specifications

Number of drawers56
Height1884 mm
Width1502 mm
See all Specifications

Product details : BUNKER 08242 56 10 DRAWER WORKSTATION GREY


If you're looking for the perfect tool storage solution for your garage or workshop, look no further than the BUNKER® 56" roller workstation with a workbench and 10 drawers. Manufactured from high-performing steel, this ultimate storage solution offers ample space to optimise your current setup and boost workplace efficiency. Finished with a resilient matt grey textured coating, the unit is safeguarded against scratches and wear. Plus, we confidently back the quality of our products with a 10-year warranty. The 56" roller workstation unit boasts many impressive features, including ten drawers, two cupboards, two shelves, a heavy-duty worktop, a parts tray, and pegboards. The two cabinets and shelves above are connected by pegboards, allowing you to store your tools but display them for easy access. You can also keep your best and favourite tools on show. The storage tray is also a key addition for holding small parts and equipment. Every drawer features a smooth, soft-close mechanism and is lined with protective foam to ensure your tools remain safe and secure. Lastly, the 25mm thick hardwood worktop spans the entire surface of the unit, offering extra space for you to complete your daily tasks. Order your BUNKER® storage solution online through our trusted network of stockists.

Technical specifications


Attributes
Number of drawers56
Height1884 mm
Width1502 mm
Depth700 mm
£ 2,083.33 excl. VAT
/ Each
£ 2,500.00 incl. VAT
  • Delivery usually within ( 7 ) days