MECALINE CALIBRATED PTFE TUBE NATURAL 4 X 2 MM 25 MTR BOX 853579
PTFE TUBING
See technical informationSee documentsReferences
Mecaline:853579
Rubix:216A1196
EAN:3660338096549

Documents
Product details : MECALINE CALIBRATED PTFE TUBE NATURAL 4 X 2 MM 25 MTR BOX 853579
PTFE (Polytetrafluoroethylene) tubing is used in the food industry, where its non-stick properties allow it not to retain water or foodstuffs. It is very chemically stable and is often used in containers and tubes for corrosive chemicals.Features:• High temperature resistance (+ 250 ° C)• Very low coefficient of friction• Approved for food contact - FDA (Food and Drugs Administration) of 21 CFR 177.1550.- EU Regulation No. 10/2011 of January 14, 2011- EU Regulation No. 2020/1245 of September 02, 2020- EC Regulation 1935/2004 article 3- EC Regulation 2023/2006 of 22 December 2006The tubes have been tested for all major food types. Simulants used A, B, C, D1, D2. Test condition OM6 (4h at 100°C)• Excellent chemical resistance• Fire resistance according UL94 V-0• Silicone freeCaractéristiques:• Résistance haute température (+ 250°C)• Très faible coefficient de frottement• Approuvé pour le contact alimentaire- FDA (Food and Drugs Administration) du 21 CFR 177.1550.- Règlement UE n°10/2011 du 14 janvier 2011- Règlement UE N°2020/1245 du 02 septembre 2020- Règlement CE 1935/2004 article 3- Règlement CE 2023/2006 du 22 décembre 2006Les tubes ont été testés pour tous les principaux types d'aliments. Simulants utilisés A, B, C, D1, D2. Condition de test OM6 (4h à 100°C)• Excellente résistance chimique• Résistance au feu selon UL94 V-0• Sans silicone
Strengths
Good high temperature resistance.
Opaque
Opaque
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | natural |
| Reel length | 25 m |
| Material | ptfe |
| Max. service pressure | 31 bar |
Show UNSPSC/ECL@SS
£ 64.25 excl. VAT
/ Each
£ 77.10 incl. VAT
- Usually arrives within 14 working days
