MECALINE 894214 TUBE PTFE NEUTRAL 6X4 -100M


PTFE TUBING

References
mecaline:894214
rubix:253A0466
ean:3660338466557
brand logo
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
ColourNatural
See all Specifications

Product details : MECALINE 894214 TUBE PTFE NEUTRAL 6X4 -100M


PTFE (Polytetrafluoroethylene) tubing is used in the food industry, where its non-stick properties allow it not to retain water or foodstuffs. It is very chemically stable and is often used in containers and tubes for corrosive chemicals.Features:• High temperature resistance (+ 250 ° C)• Very low coefficient of friction• Approved for food contact - FDA (Food and Drugs Administration) of 21 CFR 177.1550.- EU Regulation No. 10/2011 of January 14, 2011- EU Regulation No. 2020/1245 of September 02, 2020- EC Regulation 1935/2004 article 3- EC Regulation 2023/2006 of 22 December 2006The tubes have been tested for all major food types. Simulants used A, B, C, D1, D2. Test condition OM6 (4h at 100°C)• Excellent chemical resistance• Fire resistance according UL94 V-0• Silicone freeCaractéristiques:• Résistance haute température (+ 250°C)• Très faible coefficient de frottement• Approuvé pour le contact alimentaire- FDA (Food and Drugs Administration) du 21 CFR 177.1550.- Règlement UE n°10/2011 du 14 janvier 2011- Règlement UE N°2020/1245 du 02 septembre 2020- Règlement CE 1935/2004 article 3- Règlement CE 2023/2006 du 22 décembre 2006Les tubes ont été testés pour tous les principaux types d'aliments. Simulants utilisés A, B, C, D1, D2. Condition de test OM6 (4h à 100°C)• Excellente résistance chimique• Résistance au feu selon UL94 V-0• Sans silicone

Strengths

Good high temperature resistance.
Opaque

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter6 mm
ColourNatural
Reel length100 m
MaterialPTFE
Max. service pressure18 bar
Show UNSPSC/ECL@SS
£ 247.15 excl. VAT
/ Each
£ 296.58 incl. VAT
  • In stock: Next day delivery