FESTO 558272 PLASTIC TUBING 500MTR PUN-H-6X1-SI-500
Plastic Tubing
See technical informationSee documentsReferences
Festo:PUN-H-6X1-SI-500
Rubix:115A9084
Manufacturer :558272
EAN:4052568054199

Documents
Product details : FESTO 558272 PLASTIC TUBING 500MTR PUN-H-6X1-SI-500
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Logistic Weight | 26,7 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | silver |
| Material | tpe-u (ether-based polyurethane) |
| Reel length | 500 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 466.67 excl. VAT
/ Each
£ 560.00 incl. VAT
- Usually arrives within 14 working days