References
SMC:TH1210BU-20
Rubix:80132684
Manufacturer :TH1210BU-20
EAN:3618036139297

Documents
Product details : SMC TH1210BU-20 FEP TUBE
Fluoropolymer tubing series TH is available in 4 colour variations (translucent, black, red, blue) and 8 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, One-touch fittings series KQ2, KJ, miniature fittings series M, MS and insert fittings series KF. Applicable applications include food, medical care, semiconductor, auto-mobile and general pneumatic piping.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | blue |
| Material | fep (fluorinated ethylene propylene resin) |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 458.52 excl. VAT
/ Each
£ 550.22 incl. VAT
- Delivery usually within ( 19 ) days