References
SMC:T0604Y-20
Rubix:115A4599
Manufacturer :T0604Y-20
EAN:3618036145403

Documents
Product details : SMC T0604Y-20 NYLON TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0604 (ODØ6 IDØ4)
Color: Y (Yellow)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0604 (ODØ6 IDØ4)
Color: Y (Yellow)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | nylon 11 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
- Delivery usually within ( 4 ) days