References
SMC:T0604W-100
Rubix:118A9619
Manufacturer :T0604W-100
EAN:3618036145489

Documents
Product details : SMC T0604W-100 100M NYLON WHITE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0604 (ODØ6 IDØ4)
Color: W (White)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0604 (ODØ6 IDØ4)
Color: W (White)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x400x250 mm |
|---|---|
| Logistic Weight | 1642 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | white |
| Material | nylon 11 |
| Reel length | 100 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 112.01 excl. VAT
/ Each
£ 134.41 incl. VAT
- Delivery usually within ( 4 ) days