References
Mascot:18103-316-010-L
Rubix:378A6950
EAN:5711074650132

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP DNAVY L
Modern cut. Premium performance. Other colors available.
Industrial wash A1 according to standard 15797.
Zipped pullover: 94% polyester, 6% elastane 260 g/m².
Not industrially washable, C2 wash according to standard 15797. Fleece. Zipped closure and inner windproof flap. Zipped chest pocket. Zipped side pockets. Elastic band at the cuffs and lower hem.
Industrial wash A1 according to standard 15797.
Zipped pullover: 94% polyester, 6% elastane 260 g/m².
Not industrially washable, C2 wash according to standard 15797. Fleece. Zipped closure and inner windproof flap. Zipped chest pocket. Zipped side pockets. Elastic band at the cuffs and lower hem.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
