GISS 886736 URBAN WORK CLASSIC 2 JACKET GREY/BLACK SMALL
URBAN WORK CLASSIC 2 JACKET
See technical informationSee documentsReferences
GISS:886736
Rubix:243A8203
EAN:3660338401268



Documents
Product details : GISS 886736 URBAN WORK CLASSIC 2 JACKET GREY/BLACK SMALL
Standard : ENISO13688:2013
Soft, light and resistant fabric for all year use.
Soft, light and resistant fabric for all year use.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
| Material | polyester / cotton |
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ Each
£ 29.78 incl. VAT
- Usually arrives within 14 working days
