FESTO 130704 PUSH-IN CAP QSC-4-100


Push-In Cap

References
festo:QSC-4-100
rubix:116A6599
manufacturer :130704
ean:4052568024253
QSC-4-100 Push-in cap
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130704 PUSH-IN CAP QSC-4-100


Push-in cap QSC-4-100 Size=Standard, Assembly Position=Any, Container size=100, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar

Technical specifications


Attributes
Logistic Weight2,61 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 106.00 excl. VAT
/ 100 pieces
£ 127.20 incl. VAT
  • Delivery usually within ( 11 ) days