References
Festo:QSMLL-M5-2
Rubix:391A5794
Manufacturer :133033
EAN:4052568029166

Technical specifications
| Material | body: nickel-plated brass, pbt; release ring: pom (blue); gasket: nbr; tube-holding claw: high-alloy stainless steel |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 133033 PUSH-IN L-FITTING LONG
Push-in L-fitting, long QSMLL-M5-2 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 7,72 g |
|---|---|
| Material | body: nickel-plated brass, pbt; release ring: pom (blue); gasket: nbr; tube-holding claw: high-alloy stainless steel |
| Connection 1 | m5 |
| Profile | long l-shaped push-in connector, rotatable (360°), male thread with external hexagon |
| Connection 2 | 2 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Delivery usually within ( 2 ) days