FESTO 153207 MULTIPLE DISTRIBUTOR QSQ-1/4-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSQ-1/4-4
Rubix:124A9458
Manufacturer :153207
EAN:4052568032913

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153207 MULTIPLE DISTRIBUTOR QSQ-1/4-4
Multiple Distributor QSQ-1/4-4 360° orientable, 4 outlets. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 29,5 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Delivery usually within ( 2 ) days