References
Festo:NPQM-D-Q6-S12-P10
Rubix:391A4591
Manufacturer :558770
EAN:4052568055097

Technical specifications
| Material | brass, nickel-plated (body), nbr (pipe seal) |
|---|---|
| Connection 1 | 12 |
Documents
Product details : FESTO 558770 PUSH-IN CONNECTOR
Push-in connector NPQM-D-Q6-S12-P10 Size=Standard, Nominal size=5,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 22,68 g |
|---|---|
| Material | brass, nickel-plated (body), nbr (pipe seal) |
| Connection 1 | 12 |
| Profile | straight |
| Connection 2 | 6 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
- Delivery usually within ( 2 ) days