FESTO 186342 PUSH-IN T-FITTING QST-V0-G3/8-8


Push-In T-Fitting

References
festo:QST-V0-G3/8-8
rubix:125A0103
manufacturer :186342
ean:4052568041281
QST-V0-G3/8-8 Push-in T-fitting
brand logo
Technical specifications
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1g 3/8
See all Specifications

Product details : FESTO 186342 PUSH-IN T-FITTING QST-V0-G3/8-8


Push-in T-fitting QST-V0-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,2 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight43,89 g
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1g 3/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 164.20 excl. VAT
/ 10 pieces
£ 197.04 incl. VAT
  • Delivery usually within ( 11 ) days