References
Superseded Ref:853272
Mecaline:853136
Rubix:216A1850
EAN:3660338093128

Documents
Product details : MECALINE 853136 MALE TEE MM 6-G1/8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/8 |
| Profile | normal profile |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
- Usually arrives within 14 working days
