References
Festo:CQ-15
Rubix:124A9334
Manufacturer :177696
EAN:4052568038458

Technical specifications
| Material | pom (body and release ring); high-alloy stainless steel (clamp element/tube retaining claws) |
|---|---|
| Connection 1 | for tube/hose o.d. 15 mm |
Documents
Product details : FESTO 177696 PUSH-IN CONNECTOR CQ-15
Push-in connector CQ-15 For high flow rates. Nominal size=12 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 18,46 g |
|---|---|
| Material | pom (body and release ring); high-alloy stainless steel (clamp element/tube retaining claws) |
| Connection 1 | for tube/hose o.d. 15 mm |
| Profile | straight |
| Connection 2 | for tube/hose o.d. 15 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Delivery usually within ( 6 ) days