References
Festo:NPFC-T-2G14-R14-FMF
Rubix:263A5805
Manufacturer :8030247
EAN:4052568063498

Documents
Product details : FESTO 8030247 T-FITTING
T-fitting NPFC-T-2G14-R14-FMF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 44,43 g |
|---|---|
| Material | brass (housing) |
| Connection 1 | g 1/4 in |
| Profile | npfc |
| Connection 2 | r 1/4 in |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Delivery usually within ( 2 ) days