Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153028 PUSH-IN FITTING QSF-1/4-10-B
FESTO 153028 PUSH-IN FITTING QSF-1/4-10-B
QS Push-in fitting
References
festo:
QSF-1/4-10-B
rubix:
45012772
manufacturer :
153028
ean:
4052568031312
Technical specifications
Material
Nickel Plated Brass
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153028 PUSH-IN FITTING QSF-1/4-10-B
Push-in fitting QSF-1/4-10-B female thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
32
g
Material
Nickel Plated Brass
Connection 1
G 1/4
Profile
QSF
Connection 2
17,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.20
excl. VAT
/
Each
£
6.24
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQB2L06-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2T10-04AS-X35 ONE-TOUCH FITTING
SMC LQ3H1A-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2VS04-M5N ONE-TOUCH FITTING
SMC KQB2T16-G03 ONE-TOUCH FITTING
SMC KQ2E16-04A BRASS FITTING 1/2 THREAD I 16 TUBE
FESTO 160519 PUSH-IN L-FITTING QSL-V0-3/8-12
LEGRIS LF 3000 FITTING 3108 14 17
SMC KPGR06-08 ONE TOUCH CLEAN FITTING
SMC KQ2H04-M5A1 ONE-TOUCH FITTING
FESTO 132061 PUSH-IN L-FITTING QSLV-G1/8-6-100
NORGREN C012A0618 PFITC 6MM-R1/8 STR ADPT I-HEX
LEGRIS LF3000 FITTING 3118 06 13
SMC KPL04-02 CLEAN ROOM FITTING
LEGRIS 45- MALE ELBOW 3133 12 13