References
Festo:QS-10-8
Rubix:4524472
Manufacturer :153039
EAN:4052568031428

Documents
Product details : FESTO 153039 PUSH-IN CONNECTOR QS-10-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistic Weight | 13,8 g |
|---|---|
| Connection 1 | 10 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Delivery usually within ( 2 ) days