References
Festo:QS-G1/8-6
Rubix:116A5549
Manufacturer :186096
EAN:4052568039158

Technical specifications
| Connection 1 | g 1/8 in |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
Documents
Product details : FESTO 186096 PUSH-IN FITTING QS-G1/8-6
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x12x12 mm |
|---|---|
| Logistic Weight | 9,15 g |
| Connection 1 | g 1/8 in |
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Min. temperature | -10 °C |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ 10 pieces
£ 17.64 incl. VAT
- Delivery usually within ( 2 ) days