Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
AVENTICS 2121112000
AVENTICS 2121112000
QR1-S standard series
References
aventics:
2121112000
rubix:
274A0812
ean:
3661475928113
Technical specifications
Connection 1
12
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 2121112000
Technical specifications
Attributes
Connection 1
12
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2R23-06A FITTING 3.2 TUBE 6 TUBE
MECALINE 858817 BULKHEAD STRAIGHT FITTING 16MM
FESTO 558766 PUSH-IN CONNECTOR NPQM-D-Q4-S8-P10
SMC KQ2R08-10A FITTING I 10 TUBE I 8 TUBE
MECALINE 867645 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/1BAR
AVENTICS R412005428
LEGRIS LF3000 FITTING 3104 08 00
AVENTICS R412005080
MECALINE 853360 UNION ELBOW MM 3
MECALINE 859757 DIFF. DIAM. UNION TEE MM 10-12
MECALINE 840762 UNION TEE NSF 6
MECALINE 867661 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/25BAR
MECALINE 883941 PUSH IN STEM REDUCER-12MM-10MM
SMC KQ2H23-00A MALE FITTING I 3.2 TUBE
AVENTICS 2123204000 QR1-S STANDARD SERIES CONNECTOR