References
Festo:QS-16
Rubix:117A8643
Manufacturer :153036
EAN:4052568031398

Technical specifications
| Connection 1 | for 16 mm o.d. pipe |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
Documents
Product details : FESTO 153036 PUSH-IN CONNECTOR QS-16
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x10x30 mm |
|---|---|
| Logistic Weight | 26,4 g |
| Connection 1 | for 16 mm o.d. pipe |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Min. temperature | -10 °C |
| Connection 2 | 16 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- In stock: Next day delivery