References
Festo:QS-G1/2-12
Rubix:117A7703
Manufacturer :186104
EAN:4052568014612

Documents
Product details : FESTO 186104 PUSH-IN FITTING QS-G1/2-12
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x20x30 mm |
|---|---|
| Logistic Weight | 46,55 g |
| Connection 1 | g 1/2 |
| Material | nickel-plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 2 ) days