References
Aventics:2121512000
Rubix:274A0771
Manufacturer :2121512000
EAN:3661475928328


Technical specifications
| Connection 1 | 12 |
|---|---|
| Material | polybutylene terephthalate (housing); nickel‑plated components (metal parts); release ring polyoxymethylene (pom); tooth lock washer stainless steel; seal material acrylonitrile butadiene rubber (nbr) |
Product details : AVENTICS 2121512000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | polybutylene terephthalate (housing); nickel‑plated components (metal parts); release ring polyoxymethylene (pom); tooth lock washer stainless steel; seal material acrylonitrile butadiene rubber (nbr) |
| Length | 47 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
- Usually arrives within 14 working days