MECALINE STRAIGHT FITTING 8-10 853168
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853168
Rubix:208A5314
EAN:3660338093401

Documents
Product details : MECALINE STRAIGHT FITTING 8-10 853168
Straight union-reduction fitting for pipe 10mm - 8mm
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polymer body |
| Length | 39.4 mm |
| Min. temperature | -20 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluids |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- In stock: Next day delivery
