SMC KQ2H06-08A MALE FITTING I 6 TUBE I 8 TUBE

One-Touch Fitting Series KQ2

See technical informationSee documents

References

SMC:KQ2H06-08A
Rubix:45025966
Manufacturer :00981576
EAN:3618036064278
KQ2H, One-touch Fitting White Color - Different Diameter Straight

Technical specifications

Connection 1plug-in for ø 6 mm tube
Materialpbt (polybutylene terephthalate)
See all Specifications

Documents

Product details : SMC KQ2H06-08A MALE FITTING I 6 TUBE I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter straight.
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight3 g
Connection 1plug-in for ø 6 mm tube
Materialpbt (polybutylene terephthalate)
Length28.5 mm
Min. temperature-5 °C
Connection 2plug-in for ø 8 mm tube
Max. temperature60 °C
Service pressure10 bar
Type of fluidcompressed air / water
Metric exterior tube diameter6 mm
Metric exterior tube diameter 28 mm
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
  • In stock: Next day delivery