FESTO 578290 PUSH-IN L-FITTING NPQH-L-G38-Q14-P10


Push-In Fitting

References
festo:NPQH-L-G38-Q14-P10
rubix:215A3566
manufacturer :578290
ean:4052568059934
NPQH-L-G38-Q14-P10 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 578290 PUSH-IN L-FITTING NPQH-L-G38-Q14-P10


Push-in L-fitting NPQH-L-G38-Q14-P10 Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x35x25 mm
Logistic Weight62,88 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 214
Show UNSPSC/ECL@SS
£ 105.40 excl. VAT
/ 10 pieces
£ 126.48 incl. VAT
  • Delivery usually within ( 11 ) days