FESTO 558747 PUSH-IN T-FITTING NPQM-T-G12-Q12-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-T-G12-Q12-P10
Rubix:263A5763
Manufacturer :558747
EAN:4052568054984

Documents
Product details : FESTO 558747 PUSH-IN T-FITTING NPQM-T-G12-Q12-P10
Push-in T-fitting NPQM-T-G12-Q12-P10 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Material | brass;nbr (seal) |
| Connection 1 | g 1/2 |
| Profile | npqm |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 114.80 excl. VAT
/ 10 pieces
£ 137.76 incl. VAT
- Delivery usually within ( 2 ) days