Push-in L-fitting, rotatable
Material | Nickel-Plated Brass (Screwed Plug);PBT (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | M5 |
Logistics dimensions (L x W x H) | 30x30x15 mm |
---|---|
Logistic Weight | 20,4 g |
Material | Nickel-Plated Brass (Screwed Plug);PBT (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp) |
Connection 1 | M5 |
Profile | QSRL |
Connection 2 | 6 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
In stock: Next day delivery