References
Festo:NPQM-D-G12-Q14-P10
Rubix:263A5668
Manufacturer :570451
EAN:4052568058395

Documents
Product details : FESTO 570451 PUSH-IN FITTING
Push-in fitting NPQM-D-G12-Q14-P10 Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 14 |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
- Delivery usually within ( 2 ) days