SMC LQ3B1A-F HIGH PURITY FLUOROPOLYMER FITTING
Female Branch Tee
See technical informationSee documentsReferences
SMC:LQ3B1A-F
Rubix:2605044

Documents
Product details : SMC LQ3B1A-F HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/8 |
| Profile | lq3b-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
- Delivery usually within ( 30 ) days