Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558834 PUSH-IN L-FITTING
FESTO 558834 PUSH-IN L-FITTING
Push-In L-Fitting
References
festo:
NPQM-LH-G38-Q8-P10
rubix:
391A4610
manufacturer :
558834
ean:
4052568055660
Technical specifications
Material
Brass;NBR (Seal)
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558834 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LH-G38-Q8-P10 Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
76,8
g
Material
Brass;NBR (Seal)
Connection 1
G 3/8
Profile
NPQM
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.98
excl. VAT
/
Each
£
13.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 558671 PUSH-IN FITTING NPQM-D-G12-Q10-P10
SMC KQN10-12 FITTING
SMC KQ2Y10-03GS STAINLESS STEEL FITTINGS
FESTO 153410 PUSH-IN L-FITTING, ROTATABLE QSRL-1/8-4
FESTO 153182 PUSH-IN T-FITTING QSTF-1/8-4-B
FESTO 133145 PUSH-IN Y-CONNECTOR QSY-6H-B
SMC KR-12C FITTING
LEGRIS LF3000 FITTING 3121 12 21
SMC KQ2U08-03NS ONE-TOUCH FITTING
FESTO 186191 PUSH-IN Y-FITTING QSYL-G1/4-6
SMC DM6P-04NU MULTI CONNECTOR
SMC KAT04-M5 ELECTROSTAT PROTECTION FITTING
SMC KFG2V0604-01 INSERT FITTING
FESTO 8030220 ELBOW FITTING NPFC-L-R34-G34-MF
SMC KQ2LE06-00N NICKEL PLATED BRASS MALE FITTING I 6 TUBE