FESTO 558678 PUSH-IN FITTING NPQM-D-G14F-Q6-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G14F-Q6-P10
Rubix:116A0707
Manufacturer :558678
EAN:4052568054724

Documents
Product details : FESTO 558678 PUSH-IN FITTING NPQM-D-G14F-Q6-P10
Push-in fitting NPQM-D-G14F-Q6-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 18,95 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ 10 pieces
£ 37.80 incl. VAT
- Delivery usually within ( 2 ) days