References
IMI Norgren:C02671018
Rubix:116A5725
Manufacturer :C02671018


Technical specifications
| Material | body: pbt; seals (gaskets, o-rings, u-rings): nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
Product details : NORGREN C02671018 SWIVEL TEE ADAPTER MALE
Pneufit-C Swivel tee adaptor Ø10mm x G1/8" C02671018
Technical specifications
Attributes
| Material | body: pbt; seals (gaskets, o-rings, u-rings): nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
| Profile | swivel tee for central tapping |
| Connection 2 | thread g1/8 (iso g / bspp) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Usually arrives within 14 working days