MECALINE 858861 LONG MALE 90 ELBOW 10-G1/4IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:858778
Mecaline:858861
Rubix:216A1639
EAN:3660338139314

Documents
Product details : MECALINE 858861 LONG MALE 90 ELBOW 10-G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Usually arrives within 14 working days
